Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex FY05 4 pin 2.54mm pitch hsg w/polar. rib 47054-1000

FY05 4 pin 2.54mm pitch hsg w/polar. rib (Discontinued)

  • Mfr # 47054-1000
  • Zoro # G600457201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47054-1000
Zoro #
G600457201
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Ivory
Number of Rows
1
Current
4 A
Maximum Operating Temperature
230 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Max. Temp.
230°C
Material
Nylon
Hole Center to Center
2.54 mm
Standards
UL E29179
Number of Contacts
4
Current Rating
4 A
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.