Zoro Homepage

Guardian Hd Ra Recpt Assy G+1P+15S+1P+G

  • Mfr # 2141150011

  • Zoro # G905932335


product price: $8.29
/ea
Sold in multiples of 15 for $124.35

Key Features

Application
Board-to-Board, Power, Signal
Series
214115
Number of Rows
1, 5
Component Type
PCB Receptacle
Durability (mating cycles max)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141150011
Zoro #
G905932335
UPC #
-
Country of Origin
Malaysia

Dimensions

PC Tail Length
2.50mm, 3.30mm
PCB Thickness - Recommended
1.58mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.