Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guardian Hdr Plug Assy 3 Ckt Short Tail

  • Mfr # 468171000

  • Zoro # G005932310


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Max. Voltage
600V AC/DC
Max. Temp.
260°C
Application
Wire-to-Board
Series
46817
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468171000
Zoro #
G005932310
UPC #
883906850722
Country of Origin
Singapore

Dimensions

PCB Thickness - Recommended
2.36mm
PC Tail Length
3.86mm

Details

Max. Voltage
600V AC/DC
Max. Temp.
260°C
Application
Wire-to-Board
Series
46817
Standards
CSA Certified; UL E29179
Hole Center to Center
11 mm
Terminal Type
Through Hole
Color
Black
Material
High Temperature Thermoplastic
Sub-Category
PCB Headers
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
80 A
Number of Rows
1
Terminal Finish
Tin Plated
Number of Contacts
3
Pitch - Mating Interface
11.00mm
(p)ower-(s)ignal Configuration
3p - 0s
Current - Maximum per Contact
80.0A
Polarized to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
3
Max-Duration
40
Component Type
PCB Header
First Mate / Last Break
Yes
UL
E29179
CSA
LR19980
Max-Temp
260
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Durability (mating cycles max)
25
Polarized to PCB
Yes
Glow-Wire Capable
No
Material - Plating Mating
Gold
PCB Locator
Yes
Material - Metal
Copper Alloy
Max-Cycle
3
Breakaway
No
Flammability
94V-0
Product Name
EXTreme Guardian
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.