Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GW MEGA-FIT BACKSHELL HALF 12CKT DUALROW

  • Mfr # 200122-0112

  • Zoro # G2089391


product price: $0.99
/ea
Sold in multiples of 90 for $89.10

Key Features

Color
Black
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Nylon
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200122-0112
Zoro #
G2089391
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Nylon
Number of Rows
2
Number of Contacts
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.