Zoro Homepage

Gwconnect Crimp Terminal Insert, Female, 7-Pole, 10A, Size 3A

  • Mfr # 7607.5802.0

  • Zoro # G805965068


product price: $72.75
/ea
Sold in multiples of 2 for $145.50

Key Features

Insulation Color
Grey
Maximum Voltage
400 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7607.5802.0
Zoro #
G805965068
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
3A «21x21»
Stripping Length
7.50mm

Details

Item
Wire Terminal
Insulation Color
Grey
Maximum Voltage
400 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Material - Insert
Polycarbonate
Tightening Test Torque
0.25 Nm
Insert Series
S-Q7/0
Poles
7
Durability (mating cycles max)
500
Number of Rows
3
Current - Maximum per Contact
10.0A
Component Type
Inserts - Crimp Contact
Gender
Female
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.