Gwconnect Enclosure Metal Plate, Zinc-Plated Steel, 118 X 78.50 X 1.50Mm Outside Dimension
- Mfr # 8000.6272.0
- Zoro # G405982601
product price:Â
$
17.69
/ea
Sold in multiples of 4 for
$70.76
Key Features
Type
Metal Plate
Series
93604
Outside Dimensions
118 x 78.50 x 1.50mm
Material - Plate
Steel
Material - Plating
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8000.6272.0
- Zoro #
- G405982601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dimensions
- 118 x 78.50 x 1.50mm
Details
- Item
- Metal Plate
- Type
- Metal Plate
- Series
- 93604
- Material - Plate
- Steel
- Material - Plating
- Zinc
- Product Name
- GWconnect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.