Gwconnect Metal Adapter, Male Thread To Female 1 1/4 Inch Npt Thread

  • Mfr # 7000.6935.0

  • Zoro # G305982626


product price: $92.39
/ea
Sold in multiples of 50 for $4,619.50
Free Shipping & Returns

Key Features

Series
93600
Thread Size
Pg29, 1 1/4" NPT
Thread Type
(Pg), NPT
Material - Plating
Nickel
Material - Adapter
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6935.0
Zoro #
G305982626
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg29, 1 1/4" NPT

Details

Series
93600
Thread Type
(Pg), NPT
Material - Plating
Nickel
Material - Adapter
Brass
Accessory Type
Metal Adapter
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.