Gwconnect Metal Adapter, Male Thread To Female 1 Inch Npt Thread
Mfr # 7000.6934.0
Zoro # G005982629
product price: $80.19
/eaSold in multiples of 50 for $4,009.50
Free Shipping & Returns
Key Features
Series
93600
Thread Size
Pg29, 1" NPT
Thread Type
(Pg), NPT
Material - Adapter
Brass
Material - Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000.6934.0
Zoro #
G005982629
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg29, 1" NPT
Details
Series
93600
Thread Type
(Pg), NPT
Material - Adapter
Brass
Material - Plating
Nickel
Accessory Type
Metal Adapter
Product Name
GWconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.