Gwconnect Metal Adapter, Male Thread To Female 1/2 Inch Npt Thread

  • Mfr # 7000.6930.0

  • Zoro # G205982658


product price: $28.45
/ea
Sold in multiples of 100 for $2,845.00

Key Features

Series
93600
Thread Size
1/2" NPT, Pg13.5
Material - Plating
Nickel
Material - Adapter
Brass
Thread Type
(Pg), NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6930.0
Zoro #
G205982658
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
1/2" NPT, Pg13.5

Details

Series
93600
Material - Plating
Nickel
Material - Adapter
Brass
Thread Type
(Pg), NPT
Product Name
GWconnect
Accessory Type
Metal Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.