Zoro Homepage

Gwconnect Metal Adapter, Male Thread To Female 1/2 Inch Npt Thread

  • Mfr # 7000.6931.0

  • Zoro # G005982605


product price: $40.99
/ea
Sold in multiples of 2 for $81.98

Key Features

Series
93600
Thread Type
(Pg), NPT
Material - Plating
Nickel
Material - Adapter
Brass
Thread Size
1/2" NPT, Pg16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6931.0
Zoro #
G005982605
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
1/2" NPT, Pg16

Details

Series
93600
Thread Type
(Pg), NPT
Material - Plating
Nickel
Material - Adapter
Brass
Accessory Type
Metal Adapter
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.