Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Metal Adapter, Male Thread To Female 3/8 Inch Npt Thread

  • Mfr # 7000.6928.0

  • Zoro # G005982384


product price: $28.65
/ea
Sold in multiples of 3 for $85.95

Key Features

Series
93600
Material - Adapter
Brass
Thread Type
(Pg), NPT
Material - Plating
Nickel
Thread Size
3/8" NPT, Pg11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6928.0
Zoro #
G005982384
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
3/8" NPT, Pg11

Details

Series
93600
Material - Adapter
Brass
Thread Type
(Pg), NPT
Material - Plating
Nickel
Product Name
GWconnect
Accessory Type
Metal Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.