Zoro Homepage

Gwconnect Metal Enlarging Adapter, Male Thread-To-Female Thread

  • Mfr # 7000.6865.0

  • Zoro # G805982485


product price: $10.45
/ea
Sold in multiples of 8 for $83.60

Key Features

Product Name
GWconnect
Standard
DIN 40430
Thread Size
Pg11, Pg13.5
Accessory Type
Metal Adapter
Temperature Range - Operating
-40° to +200°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6865.0
Zoro #
G805982485
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
Pg11, Pg13.5

Details

Product Name
GWconnect
Standard
DIN 40430
Accessory Type
Metal Adapter
Temperature Range - Operating
-40° to +200°C
Material - Plating
Nickel
Thread Type
(Pg)
Material - Adapter
Brass
Series
93600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.