Gwconnect Metal Gable Gland-5 Bar, For 24.00-38.00Mm Cable, M50X1.5 Thread

  • Mfr # 7000.6835.0

  • Zoro # G805982409


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
IP Rating
IP68
Series
93600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.6835.0
Zoro #
G805982409
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
50.50mm
Cable Diameter
24.00-38.00mm
Thread Size
M50x1.5

Details

Item
Cable Gland
Material
Brass
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
IP Rating
IP68
Series
93600
Finish
Nickel Plated
Max. Temp.
125°C
Flammability Rating
UL 94 V-0
Waterproof / Dustproof
Yes
Material - Cable Gland
Brass
Product Name
GWconnect
Temperature Range - Operating
-40° to +125°C
Material - Plating
Nickel
Thread Type
(M) Metric
Cable Gland Type
IP68 - 5 Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.