Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Plastic Gable Gland, With Gasket And Nut, M32X1.5 Thread, Black Ral 9005

  • Mfr # 7000.7825.6

  • Zoro # G005965769


product price: $6.99
/ea
Sold in multiples of 14 for $97.86

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN EN 50262, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.7825.6
Zoro #
G005965769
UPC #
-
Country of Origin
Italy

Dimensions

Cable Diameter
12.00-21.00mm
Thread Size
M32x1.5
Panel Cutout Diameter
32.50mm

Details

Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Standards
DIN EN 50262, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
IP Rating
IP68
Series
93600
Color
Black
Max. Temp.
100°C
Flammability Rating
UL 94 V-2
Material - Nut
Polyamide
Material - Cable Gland
Polyamide
Panel Mount
Yes
Thread Type
(M) Metric
Temperature Range - Operating
-40° to +100°C
Standard
DIN EN 50262, EN 60529
Material - Gasket
NBR
Product Name
GWconnect
Cable Gland Type
IP68 with Nut and Gasket
Gland Color
Black RAL 9005
Waterproof / Dustproof
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.