Zoro Homepage

Gwconnect Plastic Gable Gland, With Gasket, M20X1.5 Thread, Grey Ral 7001

  • Mfr # 7000.7823.0

  • Zoro # G305965643


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN EN 50262, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.7823.0
Zoro #
G305965643
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
6.00-12.00mm
Panel Cutout Diameter
20.50mm
Thread Size
M20x1.5

Details

Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Standards
DIN EN 50262, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
Color
Gray
Series
93600
IP Rating
IP68
Max. Temp.
100°C
Flammability Rating
UL 94 V-2
Material - Cable Gland
Polyamide
Thread Type
(M) Metric
Standard
DIN EN 50262, EN 60529
Temperature Range - Operating
-40° to +100°C
Cable Gland Type
IP68 with Gasket
Gland Color
Grey RAL 7001
Waterproof / Dustproof
Yes
Product Name
GWconnect
Material - Nut
Polyamide
Panel Mount
Yes
Material - Gasket
NBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.