Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Plastic Gable Gland, With Gasket, Thread, Black Ral 9005

  • Mfr # 7000.7836.1

  • Zoro # G005964496


product price: $7.89
/ea
Sold in multiples of 20 for $157.80

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.7836.1
Zoro #
G005964496
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg36
Panel Cutout Diameter
47.50mm
Cable Diameter
22.00-32.00mm

Details

Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
Color
Black
IP Rating
IP68
Series
93600
Max. Temp.
100°C
Flammability Rating
UL 94 V-2
Standard
DIN 40430, EN 60529
Thread Type
(Pg)
Material - Gasket
NBR
Gland Color
Black RAL 9005
Material - Cable Gland
Polyamide
Flammability
UL 94V-2
Cable Gland Type
IP68 with Gasket
Material - Nut
Polyamide
Product Name
GWconnect
Temperature Range - Operating
-40° to +100°C
Panel Mount
Yes
Waterproof / Dustproof
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.