
Gwconnect Pneumatic Contact, Female, With Shutoff Valve, For 1.60Mm I.D. Tube
Mfr # 7700.3556.0
Zoro # G405982052
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Insulation Material
Polypropylene
Length
23.00mm
Series
93601
Contact Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700.3556.0
Zoro #
G405982052
UPC #
-
Country of Origin
Unknown
Dimensions
Length
23.00mm
Details
Item
Wire Connector
Color
Black
Insulation Material
Polypropylene
Series
93601
Contact Type
Pneumatic
Gender
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.