Gwconnect Pneumatic Contact Insert, Female-Male, 3-Pole, For Pneumatic Contact

  • Mfr # 7703.3548.0

  • Zoro # G905982101


product price: $4.95
/ea
Sold in multiples of 18 for $89.10

Key Features

Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Series
93601
Product Name
GWconnect
Insert Series
S-M/PN3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7703.3548.0
Zoro #
G905982101
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
«34.2x14.6»

Details

Item
GWconnect
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Series
93601
Product Name
GWconnect
Insert Series
S-M/PN3
Insert Color
Blue
Gender
Female-Male
Durability (mating cycles max)
500
Component Type
Inserts - Pneumatic Contact
Material - Insert
Polycarbonate
Temperature Range - Operating
-40° to +80°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.