
Gwconnect Pneumatic Contact, Male, With Nitrile Gasket, For 4.00Mm I.D. Tube
Mfr # 7700.3555.0
Zoro # G605981985
product price:Â $51.15
/ea
Sold in multiples of 10 for $511.50
Key Features
Color
Black
Insulation Material
Polypropylene
Series
93601
Length
22.70mm
Contact Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700.3555.0
Zoro #
G605981985
UPC #
-
Country of Origin
Unknown
Dimensions
Length
22.70mm
Details
Item
Wire Connector
Color
Black
Insulation Material
Polypropylene
Series
93601
Contact Type
Pneumatic
Gender
Male
Material - Gasket
Nitrile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.