Zoro Homepage

Gwconnect S-Cx/4 Shielded Circular Bus Connector, Female, 4-Pole

  • Mfr # 7704.3494.0

  • Zoro # G005964861


product price: $62.15
/ea
Sold in multiples of 2 for $124.30

Key Features

Maximum Voltage
50 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
85 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7704.3494.0
Zoro #
G005964861
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size (AWG)
26-14

Details

Item
Circular BUS Connector
Maximum Voltage
50 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
85 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Series
93601
Type
Circular BUS Connector
Polarized to Mating Part
Yes
Product Name
GWconnect
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Gender
Female
Material - Insert
Polycarbonate
Current - Maximum per Contact
10.0A
Component Type
Circular BUS Connector
Durability (mating cycles max)
500
Poles
4
Material - Shield/Shell
Zinc Alloy-Nickel Plated
Voltage
EN 61984: 50V 0.8kV 3
Temperature Range - Operating
-40° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.