Zoro Homepage
This item is Discontinued.
Molex Wire Terminal, 14 AWG, 500 V, Grey 7324.6108.4

Wire Terminal, 14 AWG, 500 V, Grey (Discontinued)

  • Mfr # 7324.6108.4
  • Zoro # G605980698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7324.6108.4
Zoro #
G605980698
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG
Stripping Length
7.00mm
Component Size
48B «104x62»

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Material - Plating
Silver
Component Type
Inserts - Screw Terminal
CSA
256883
Poles
48
Number of Rows
2
Durability (mating cycles max)
700
Gender
Female
Polarized to Mating Part
Yes
Material - Insert
Polycarbonate
Wire Protection
Yes
Lock to Mating Part
Yes
Tightening Test Torque
0.50 Nm
Insert Series
S-EST
Current - Maximum per Contact
16.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.