Zoro Homepage

Gwconnect Spring Terminal Insert, Female, 24-Pole, 16A, Numbered 24-48Er (Ag) Plated Concact

  • Mfr # 7324.5856.0

  • Zoro # G605980735


product price: $57.59
/ea
Sold in multiples of 2 for $115.18

Key Features

Standards
CSA Listed; UL Listed
Wire Range
26 to 14 AWG
Max. Temp.
125 Degrees C
Max. Voltage
500V
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7324.5856.0
Zoro #
G605980735
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
9.00-11.00mm
Wire Size (AWG)
14-26
Component Size
24B «104X27»

Details

Standards
CSA Listed; UL Listed
Wire Range
26 to 14 AWG
Max. Temp.
125 Degrees C
Max. Voltage
500V
Connection Material
Copper Alloy
Connection Type
Female
Insert Color
Grey
Material - Plating
Silver
Series
93601
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Insert Series
S-ES
Poles
24
Durability (mating cycles max)
500
Current - Maximum per Contact
16.0A
Number of Rows
2
Material - Insert
Polycarbonate
UL
E249674
Temperature Range - Operating
-40° to +125°C
Product Name
GWconnect
CSA
256883
Component Type
Inserts - Spring Terminal
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.