Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Spring Terminal Insert, Male, 24-Pole, 16A, Numbered 1-24Er (Ag) Plated Contact

  • Mfr # 7324.5955.0

  • Zoro # G105975262


product price: $61.15
/ea
Sold in multiples of 2 for $122.30

Key Features

Standards
CSA Listed; UL Listed
Max. Voltage
500V
Connection Material
Copper Alloy
Wire Range
26 to 14 AWG
Max. Temp.
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7324.5955.0
Zoro #
G105975262
UPC #
-
Country of Origin
China

Dimensions

Component Size
24B «104X27»
Stripping Length
9.00-11.00mm
Wire Size (AWG)
14-26

Details

Standards
CSA Listed; UL Listed
Max. Voltage
500V
Connection Material
Copper Alloy
Wire Range
26 to 14 AWG
Max. Temp.
125 Degrees C
Connection Type
Male
Material - Insert
Polycarbonate
Temperature Range - Operating
-40° to +125°C
Polarized to Mating Part
Yes
Insert Color
Grey
Poles
24
UL
E249674
Component Type
Inserts - Spring Terminal
Material - Plating
Silver
Series
93601
Number of Rows
2
Durability (mating cycles max)
500
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
CSA
256883
Current - Maximum per Contact
16.0A
Insert Series
S-ES
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.