Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Cover For Female Insert, Polyamide, With 1 Lever

  • Mfr # 7803.6879.0

  • Zoro # G305982381


product price: $14.59
/ea
Sold in multiples of 50 for $729.50

Key Features

Series
93601
UL
E249674
Component Type
Cover
CSA
256883
Number of Levers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803.6879.0
Zoro #
G305982381
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
3A «21x21»

Details

Series
93601
UL
E249674
Component Type
Cover
CSA
256883
Number of Levers
1
Lock to Mating Part
Yes
Material - Cover
Polyamide
Material - Lever
Polyamide
Type
STD
IP Rating
IP66, IP67
Cover Color
Grey RAL 9002
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.