
Gwconnect Std-Standard, Cover, Polyamide, With 2 Peg, With Gasket, Size
Mfr # 7808.6665.1
Zoro # G905982439
product price: $16.99
/eaSold in multiples of 6 for $101.94
Key Features
Max. Voltage
250V
Series
93601
Standards
CSA Certified; UL E249674
Type
STD
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7808.6665.1
Zoro #
G905982439
UPC #
-
Country of Origin
China
Dimensions
Component Size
«32X13»
Details
Max. Voltage
250V
Series
93601
Standards
CSA Certified; UL E249674
Type
STD
Color
Black
Material
Polyamide
Flammability Rating
UL 94 V-0
Lock to Mating Part
Yes
Material - Gasket
NBR
Number of Pegs
2
Component Type
Cover
Material - Peg
Polyamide
UL
E249674
Product Name
GWconnect
IP Rating
IP66, IP67
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
CSA
256883
Cover Color
Black RAL 9005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.