
Gwconnect Std-Standard, Double Lever Bulkhead Mount Housing, Die-Cast Aluminum
Mfr # 7816.5051.0
Zoro # G505916421
product price: $45.89
/eaSold in multiples of 2 for $91.78
Key Features
Series
93601
Mounting Style
Bulkhead
Housing Color
Grey RAL 7037
IP Rating
IP66
Type
STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.5051.0
Zoro #
G505916421
UPC #
-
Country of Origin
Unknown
Dimensions
Component Size
16B «77X27»
Details
Series
93601
Mounting Style
Bulkhead
Housing Color
Grey RAL 7037
IP Rating
IP66
Type
STD
Component Type
Double Lever Bulkhead Housing
Lock to Mating Part
Yes
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Voltage - Maximum
500V
Material - Housing
Die-cast Aluminum
Housing Coating
Polyester Powder
CSA
256883
Product Name
GWconnect
Number of Pegs
4
Material - Peg
Stainless Steel
Material - Gasket
NBR
UL
E249674
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.