Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum

  • Mfr # 7810.6421.5

  • Zoro # G905982378


product price: $67.75
/ea
Sold in multiples of 2 for $135.50

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7810.6421.5
Zoro #
G905982378
UPC #
-
Country of Origin
China

Dimensions

Component Size
10B «57X27»
Thread Size
Pg21

Details

Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified; UL E249674
Type
STD
Component Type
Double Lever Hood
UL
E249674
Thread Type
(Pg)
CSA
256883
Material - Peg
Stainless Steel
Material - Hood
Die-cast Aluminum
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Color
GREY RAL 7037
Entry Location
Top
Number of Pegs
4
Hood Coating
Polyester Powder
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.