
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7810.6485.5
Zoro # G405982533
product price: $60.69
/eaSold in multiples of 2 for $121.38
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.6485.5
Zoro #
G405982533
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M32
Component Size
10B «57X27»
Details
Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Finish
Polyester Powder Coated
IP Rating
IP66
Type
STD
Standards
CSA Certified; UL E249674
Thread Type
(M) Metric
CSA
256883
Hood Color
GREY RAL 7037
Product Name
GWconnect
Component Type
Double Lever Hood
Number of Pegs
4
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Lock to Mating Part
Yes
Entry Location
Side
Material - Hood
Die-cast Aluminum
Hood Coating
Polyester Powder
UL
E249674
Material - Peg
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.