Zoro Homepage

Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum

  • Mfr # 7810.6520.0

  • Zoro # G005982414


product price: $35.55
/ea
Sold in multiples of 3 for $106.65

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810.6520.0
Zoro #
G005982414
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
10B «57X27»
Thread Size
Pg16

Details

Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified; UL E249674
Hood Coating
Polyester Powder
Thread Type
(Pg)
Entry Location
Top
CSA
256883
Product Name
GWconnect
Material - Hood
Die-cast Aluminum
Material - Peg
Stainless Steel
Lock to Mating Part
Yes
Component Type
Double Lever Hood
Hood Color
GREY RAL 7037
Number of Pegs
4
UL
E249674
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.