Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum

  • Mfr # 7816.5095.0

  • Zoro # G205982641


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Series
93601
IP Rating
IP66
Type
STD
Lock to Mating Part
Yes
Component Size
16B «77X27»
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.5095.0
Zoro #
G205982641
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
16B «77X27»
Thread Size
Pg21

Details

Series
93601
IP Rating
IP66
Type
STD
Lock to Mating Part
Yes
Component Type
Double Lever Hood
Hood Color
GREY RAL 7037
Thread Type
(Pg)
Product Name
GWconnect
UL
E249674
Material - Lever
Galvanized Steel
Number of Levers
2
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Coating
Polyester Powder
Entry Location
Side
Material - Hood
Die-cast Aluminum
Voltage - Maximum
500V
CSA
256883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.