Zoro Homepage

Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum

  • Mfr # 7816.6423.0

  • Zoro # G105982369


product price: $77.79
/ea
Sold in multiples of 2 for $155.58
Free Shipping & Returns

Key Features

Series
93601
Type
STD
IP Rating
IP66
Component Type
Double Lever Hood
Hood Color
GREY RAL 7037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.6423.0
Zoro #
G105982369
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
16B «77X27»
Thread Size
Pg21

Details

Series
93601
Type
STD
IP Rating
IP66
Component Type
Double Lever Hood
Hood Color
GREY RAL 7037
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Hood
Die-cast Aluminum
Voltage - Maximum
500V
UL
E249674
Number of Pegs
4
Material - Peg
Stainless Steel
Thread Type
(Pg)
Hood Coating
Polyester Powder
CSA
256883
Product Name
GWconnect
Lock to Mating Part
Yes
Entry Location
Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.