
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7816.6473.0
Zoro # G205982474
product price: $70.99
/eaSold in multiples of 2 for $141.98
Key Features
Series
93601
Type
STD
IP Rating
IP66
Material - Peg
Stainless Steel
Thread Type
(Pg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.6473.0
Zoro #
G205982474
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
Pg21
Component Size
16B «77X27»
Details
Series
93601
Type
STD
IP Rating
IP66
Material - Peg
Stainless Steel
Thread Type
(Pg)
Hood Color
GREY RAL 7037
Component Type
Double Lever Hood
Lock to Mating Part
Yes
Voltage - Maximum
500V
Hood Coating
Polyester Powder
Entry Location
Side
Number of Pegs
4
CSA
256883
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Material - Hood
Die-cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.