
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7816.6487.5
Zoro # G605982395
product price: $60.99
/eaSold in multiples of 2 for $121.98
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.6487.5
Zoro #
G605982395
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M32
Component Size
16B «77X27»
Details
Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
IP Rating
IP66
Material
Aluminum
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
Material - Hood
Die-cast Aluminum
Hood Color
GREY RAL 7037
Material - Peg
Stainless Steel
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Product Name
GWconnect
Component Type
Double Lever Hood
Thread Type
(M) Metric
Number of Pegs
4
Entry Location
Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.