Zoro Homepage

Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum

  • Mfr # 7816.6571.0

  • Zoro # G505982549


product price: $39.59
/ea
Sold in multiples of 2 for $79.18

Key Features

Color
Gray
Max. Voltage
500V
Finish
Polyester Powder Coated
Material
Aluminum
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.6571.0
Zoro #
G505982549
UPC #
-
Country of Origin
China

Details

Color
Gray
Max. Voltage
500V
Finish
Polyester Powder Coated
Material
Aluminum
Standards
CSA Certified; UL E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.