
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.6448.5
Zoro # G505982273
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.6448.5
Zoro #
G505982273
UPC #
-
Country of Origin
China
Dimensions
Component Size
24B «104X27»
Thread Size
M40
Details
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Material
Aluminum
Finish
Polyester Powder Coated
Type
STD
Standards
CSA Certified; UL E249674
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Double Lever Hood
Thread Type
(M) Metric
Material - Hood
Die-cast Aluminum
Material - Peg
Stainless Steel
UL
E249674
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Product Name
GWconnect
Hood Color
GREY RAL 7037
CSA
256883
Number of Pegs
4
Entry Location
Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.