
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.6489.5
Zoro # G605982845
product price: $57.69
/eaSold in multiples of 2 for $115.38
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.6489.5
Zoro #
G605982845
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M32
Component Size
24B «104X27»
Details
Color
Gray
Series
93601
Max. Voltage
500V
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Material
Aluminum
IP Rating
IP66
Type
STD
Hood Coating
Polyester Powder
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Color
GREY RAL 7037
Number of Pegs
4
Lock to Mating Part
Yes
Entry Location
Side
Material - Hood
Die-cast Aluminum
Product Name
GWconnect
Material - Peg
Stainless Steel
CSA
256883
UL
E249674
Component Type
Double Lever Hood
Thread Type
(M) Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.