Zoro Homepage

Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum

  • Mfr # 7824.6543.0

  • Zoro # G305982916


product price: $49.49
/ea
Sold in multiples of 2 for $98.98

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
Type
STD
Finish
Polyester Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824.6543.0
Zoro #
G305982916
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
24B «104X27»
Thread Size
Pg29

Details

Color
Gray
Series
93601
Max. Voltage
500V
Type
STD
Finish
Polyester Powder Coated
Material
Aluminum
IP Rating
IP66
Standards
CSA Certified; UL E249674
Material - Hood
Die-cast Aluminum
Material - Peg
Stainless Steel
Entry Location
Top
Number of Pegs
4
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Coating
Polyester Powder
UL
E249674
Thread Type
(Pg)
CSA
256883
Hood Color
GREY RAL 7037
Lock to Mating Part
Yes
Component Type
Double Lever Hood
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.