Zoro Homepage

Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum

  • Mfr # 7824.6573.0

  • Zoro # G405982908


product price: $42.95
/ea
Sold in multiples of 2 for $85.90

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824.6573.0
Zoro #
G405982908
UPC #
-
Country of Origin
China

Dimensions

Component Size
24B «104X27»
Thread Size
M25

Details

Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Material
Aluminum
IP Rating
IP66
Type
STD
Hood Color
GREY RAL 7037
Entry Location
Side
CSA
256883
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
UL
E249674
Number of Pegs
4
Material - Hood
Die-cast Aluminum
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Product Name
GWconnect
Thread Type
(M) Metric
Material - Peg
Stainless Steel
Component Type
Double Lever Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.