Zoro Homepage

Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum

  • Mfr # 7824.6574.0

  • Zoro # G105982871


product price: $42.49
/ea
Sold in multiples of 2 for $84.98

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Type
STD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824.6574.0
Zoro #
G105982871
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M25
Component Size
24B «104X27»

Details

Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Type
STD
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
IP Rating
IP66
Number of Pegs
4
Hood Color
GREY RAL 7037
Thread Type
(M) Metric
Material - Peg
Stainless Steel
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Lock to Mating Part
Yes
CSA
256883
Material - Hood
Die-cast Aluminum
Entry Location
Top
Hood Coating
Polyester Powder
Product Name
GWconnect
Component Type
Double Lever Hood
UL
E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.