
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.6628.5
Zoro # G705982981
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
93601
Type
STD
IP Rating
IP66
Component Type
Double Lever Hood
Entry Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.6628.5
Zoro #
G705982981
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
Pg29x2
Component Size
24B «104X27»
Details
Series
93601
Type
STD
IP Rating
IP66
Component Type
Double Lever Hood
Entry Location
Top
Hood Color
GREY RAL 7037
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
CSA
256883
UL
E249674
Voltage - Maximum
500V
Material - Hood
Die-cast Aluminum
Number of Pegs
4
Product Name
GWconnect
Thread Type
(Pg)
Material - Peg
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.