Zoro Homepage

Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum

  • Mfr # 7832.4652.5

  • Zoro # G005983060


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832.4652.5
Zoro #
G005983060
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M32
Component Size
32A «66x40»

Details

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Standards
CSA Certified; UL E249674
Type
STD
Finish
Polyester Powder Coated
Material
Aluminum
Component Type
Double Lever Hood
Lock to Mating Part
Yes
CSA
256883
Hood Color
GREY RAL 7037
Entry Location
Side
Number of Pegs
4
Material - Hood
Die-cast Aluminum
Product Name
GWconnect
Hood Coating
Polyester Powder
UL
E249674
Thread Type
(M) Metric
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Peg
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.