Zoro Homepage

Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7816.7470.0

  • Zoro # G705916443


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Material
Aluminum
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.7470.0
Zoro #
G705916443
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M32x2
Component Size
16B «77X27»

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Material
Aluminum
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Color
Gray
Max. Voltage
500V
Number of Levers
2
Product Name
GWconnect
UL
E249674
CSA
256883
Housing Coating
Polyester Powder
Material - Housing
Die-cast Aluminum
IP Rating
IP66
Type
STD
Component Type
Double Lever SMT Housing
Series
93601
Lock to Mating Part
Yes
Thread Type
(M) Metric
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Gasket
NBR
Material - Lever
Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.