Zoro Homepage

Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7824.6327.0

  • Zoro # G105916425


product price: $125.99
/ea
Sold in multiples of 5 for $629.95
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824.6327.0
Zoro #
G105916425
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg21x2
Component Size
24B «104X27»

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Material
Aluminum
Color
Gray
Max. Voltage
500V
Thread Type
(Pg)
UL
E249674
CSA
256883
Material - Lever
Galvanized Steel
Component Type
Double Lever SMT Housing
Material - Gasket
NBR
Housing Coating
Polyester Powder
Material - Housing
Die-cast Aluminum
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Number of Levers
2
IP Rating
IP66
Series
93601
Lock to Mating Part
Yes
Product Name
GWconnect
Type
STD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.