
Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7832.4606.0
Zoro # G505916469
product price: $135.99
/eaSold in multiples of 5 for $679.95
Free Shipping & Returns
Key Features
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7832.4606.0
Zoro #
G505916469
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
32A «66x40»
Thread Size
Pg21
Details
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Color
Gray
Material
Aluminum
Max. Voltage
500V
Lock to Mating Part
Yes
UL
E249674
Number of Levers
2
Material - Lever
Stainless Steel
Series
93601
IP Rating
IP66
Material - Gasket
NBR
CSA
256883
Product Name
GWconnect
Housing Coating
Polyester Powder
Type
STD
Component Type
Double Lever SMT Housing
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Housing
Die-cast Aluminum
Thread Type
(Pg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.