Zoro Homepage

Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7832.6338.0

  • Zoro # G005916457


product price: $245.99
/ea
Sold in multiples of 5 for $1,229.95
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Material
Aluminum
Standards
CSA Certified; UL E249674
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832.6338.0
Zoro #
G005916457
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg29
Component Size
32B «77X62»

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Material
Aluminum
Standards
CSA Certified; UL E249674
Color
Gray
Finish
Polyester Powder Coated
Max. Voltage
500V
Type
STD
Series
93601
IP Rating
IP66
Component Type
Double Lever SMT Housing
UL
E249674
CSA
256883
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Lock to Mating Part
Yes
Thread Type
(Pg)
Housing Coating
Polyester Powder
Material - Housing
Die-cast Aluminum
Product Name
GWconnect
Number of Levers
2
Material - Gasket
NBR
Material - Lever
Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.