Zoro Homepage

Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing

  • Mfr # 7806.7205.0

  • Zoro # G605916406


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bulkhead
Housing Color
Grey RAL 7037
Type
STD
Product Name
GWconnect
Component Type
Single Lever Bulkhead Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7806.7205.0
Zoro #
G605916406
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
6B «44x27»

Details

Mounting Style
Bulkhead
Housing Color
Grey RAL 7037
Type
STD
Product Name
GWconnect
Component Type
Single Lever Bulkhead Housing
IP Rating
IP66
Number of Levers
1
Material - Gasket
NBR
CSA
256883
Series
93601
Material - Lever
Stainless Steel
Material - Housing
Die-cast Aluminum
Housing Coating
Polyester Powder
Lock to Mating Part
Yes
Cover Coating
Polyester Powder
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Voltage - Maximum
500V
Material - Cover
Die-cast Aluminum
Cover Color
Grey RAL 7037

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.