Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Die-Cast Aluminum

  • Mfr # 7803.6202.A

  • Zoro # G405916538


product price: $26.25
/ea
Sold in multiples of 3 for $78.75

Key Features

Mounting Style
Bulkhead
Series
93601
Housing Color
Grey RAL 7037
Type
STD
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803.6202.A
Zoro #
G405916538
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
3A «21x21»

Details

Mounting Style
Bulkhead
Series
93601
Housing Color
Grey RAL 7037
Type
STD
IP Rating
IP66
Material - Lever
Stainless Steel
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Gasket
NBR
Lock to Mating Part
Yes
Housing Coating
Polyester Powder
Voltage - Maximum
230V / 400V
CSA
256883
Product Name
GWconnect
Component Type
Single Lever Bulkhead Housing
UL
E249674
Number of Levers
1
Material - Housing
Die-cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.