Zoro Homepage

Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Die-Cast Aluminum

  • Mfr # 7806.6401.0

  • Zoro # G505916520


product price: $48.19
/ea
Sold in multiples of 2 for $96.38

Key Features

Color
Gray
Series
93601
Mounting Style
Bulkhead
Max. Voltage
500V
Housing Color
Grey RAL 7037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7806.6401.0
Zoro #
G505916520
UPC #
-
Country of Origin
China

Dimensions

Component Size
6B «44x27»

Details

Color
Gray
Series
93601
Mounting Style
Bulkhead
Max. Voltage
500V
Housing Color
Grey RAL 7037
Type
STD
IP Rating
IP66
Material
Aluminum
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
UL
E249674
Material - Gasket
NBR
Component Type
Single Lever Bulkhead Housing
CSA
256883
Number of Levers
1
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Housing
Die-cast Aluminum
Material - Lever
Galvanized Steel
Lock to Mating Part
Yes
Housing Coating
Polyester Powder
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.