Zoro Homepage

Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Die-Cast Aluminum

  • Mfr # 7832.6410.0

  • Zoro # G605916482


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bulkhead
Series
93601
Housing Color
Grey RAL 7037
IP Rating
IP66
Type
STD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832.6410.0
Zoro #
G605916482
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
32B «77X62»

Details

Mounting Style
Bulkhead
Series
93601
Housing Color
Grey RAL 7037
IP Rating
IP66
Type
STD
Number of Levers
1
Material - Lever
Galvanized Steel
CSA
256883
UL
E249674
Material - Cover
Die-cast Aluminum
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Gasket
NBR
Lock to Mating Part
Yes
Cover Coating
Polyester Powder
Cover Color
Grey RAL 7037
Component Type
Single Lever Bulkhead Housing
Housing Coating
Polyester Powder
Voltage - Maximum
500V
Material - Housing
Die-cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.