Zoro Homepage

Gwconnect Std-Standard, Single Lever Bulkhead Mount Housing, Die-Cast Aluminum

  • Mfr # 7848.7440.0

  • Zoro # G405916453


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Mounting Style
Bulkhead
Series
93601
Housing Color
Grey RAL 7037
Max. Voltage
500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7848.7440.0
Zoro #
G405916453
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
48B «104x62»

Details

Color
Gray
Mounting Style
Bulkhead
Series
93601
Housing Color
Grey RAL 7037
Max. Voltage
500V
Type
STD
Finish
Polyester Powder Coated
IP Rating
IP66
Standards
CSA Certified; UL E249674
Material
Aluminum
Lock to Mating Part
Yes
Housing Coating
Polyester Powder
CSA
256883
UL
E249674
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Single Lever Bulkhead Housing
Number of Levers
1
Material - Gasket
NBR
Product Name
GWconnect
Material - Housing
Die-cast Aluminum
Material - Lever
Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.